Shop All File Folders
Smead
Hanging Pocket Folder Assorted, PK25
Mfr # 64264
Zoro # G5384121
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Blue, Red, Yellow
- Size Letter
- Tab Cut 1/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 64264
- Zoro # G5384121
- UPC # 086486642644
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/4" |
File Size | Letter |
Folder Size Type | Letter |
Description
Hanging Pocket Folder,Assorted,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 30#, 48" x 1,200', Kraft, 1 Roll (KP4830)
- UNIVERSAL Message Stamp, RECEIVED, Pre-Inked One-Color, Red (UNV10067)
- UNIVERSAL Punch, 2-Hole, Black (UNV74222)
- DECKER TAPE PRODUCTS Label, DL1951, LITHIUM BATTERY UN3481, 4-5/8" X 5" (DL1951)
- SMEAD Smead, MANILA END TAB TUFF POCKETS, 5.25in EXPANSION, LETTER SIZE, MANILA, 10PK (75160)
- SMEAD Wallet End Tab, Brown, PK10, Size: Letter (71144)
- SMEAD Smead Manufacturing Company SMD65115 Hanging Classification Folder- 2 Dividers- Letter- Blue (SMD65115)
- SMEAD File Folder End Tab 8-1/2 x 11", 1/3-Cut, PK100, Color: Manila (24135)
- SMEAD Folder, File, Krft, Ltr, 1/3Ast Pk (SMD10734)
- SMEAD Report Cover 8-1/2 x 11", Black (81132)
- OXFORD ReportCover, 3Fasteners, PK25, Width: 9.87" (52513)
- Smead File Folders