Shop All File Folders
Smead
Hanging Folder Tabs, Angle View Refill, 3.5", White, PK45
Mfr # 64912
Zoro # G5426989
product price: $10.69
/pk 45, $0.24/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Color White
- Size Letter
- Tab Cut 1/3-Cut
- Height 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64912
- Zoro # G5426989
- UPC # 086486649124
- Country of Origin United States
- Category File Folders
Dimensions
Width | 3-1/2" |
Size | Letter |
Height | 1.25" |
Details
Item | Viewable Labeling Products |
Color | White |
Tab Cut | 1/3-Cut |
Includes | (48) Labels |
Features | Quick-Fold Tabs with Labels—Flat, scored tabs for easy setup and insertion. |
Tab Material | Paper |
File Insert/Tab Type | Hanging Folder Tabs |
Description
ViewablesColor LabelingSystem,White,PK45, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Bench Scale, Digital, SS (D33P75B1R1)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A993)
- SMEAD Hanging File Folder, Assorted, PK25 (64020)
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- SMEAD Folder Straight-Cut with Pockets 8-1/2 x 11", Manila, Pk50 (34100)
- SMEAD Folder, Hanging, Ltr, 1/5, Ylw Pk (SMD64069)
- SMEAD Folder, Clssfctn, Ltr, 1Div, Rd Pk (SMD13703)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15004)
- SMEAD Blue Desk Folder, A-Z, 1-20 (89237)
- SMEAD Guide, Tab, Blank, Prsbrd, Lgl Pk (SMD52334)
- SMEAD File Fastener Folder, Manila, PK50 (14538)
- Smead File Folders