Shop All File Folders
This Product is Discontinued
Smead
Hanging Folder Frames, Legal, 23"-27", Gray, PK2 (Discontinued)
Mfr # 64873
Zoro # G5384036
This Product is Discontinued
Key Features
- Width 14-3/4"
- Color Gray
- Material Steel
- Size Legal
- Assembly Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64873
- Zoro # G5384036
- UPC # 086486648738
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Size | Legal |
Maximum Length Supported | 27" |
File Size Supported | Legal |
Minimum Length Supported | 23" |
Details
Item | Hanging Folder Frames |
Color | Gray |
Material | Steel |
Assembly Required | No |
Description
Hanging Folder Frames,Gray,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.