Shop All File Folders
Smead
Hanging Folder Fast Tab, Assorted Colors, PK18
Mfr # 64053
Zoro # G5022221
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Material 11 Pt. Stock
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 64053
- Zoro # G5022221
- UPC # 086486640534
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
Outside Length | 14 3/4" |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Description
Hanging File Folders, Color Blue, Green, Red, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 12 in W, Black (50048011192982)
- CAMBRIDGE LIMITED 8-1/2" x 11" Black Notebook, 1 Subject (06100)
- BI-SILQUE MasterVisi, Instant Easel, 61 1/2in, Black, Steel, Heavy-Duty (FLX10201MV)
- SCHOOL SMART Scratch Pad, 4 x 6 Inches, 100 Sheets, White, Pack of 12 PK (4600)
- SMEAD Hanging Folder Fast Tab, Assorted Colors, PK18 (64054)
- SMEAD Hanging File Folder, Moss Green, PK20 (64082)
- SMEAD Smead, EXPANDABLE INDEXED SORTER, TOP TAB, LETTER SIZE, INDEX 1-31, DARK BLUE (89294)
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- SMEAD POCKET, FILE, LTR, STR, 1.75in (73214)
- SMEAD Antimicrobial Folders, 11 Pt, 2 Fstnrs, Pos 1 / 3, Ltr, 50/BX, MA PK (SMD34116)
- SMEAD Smead® Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Navy Blue (71503)
- Smead File Folders