Shop All File Folders
Smead
Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25
Mfr # 64279
Zoro # G5022160
product price: $56.75
/pk 25, $2.27/ea
$56.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3"
- Color Standard Green
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64279
- Zoro # G5022160
- UPC # 086486642798
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Standard Extra Capacity Hanging Folders |
Color | Standard Green |
Material | Pressboard |
Features | 3" Capacity |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Assembly Required | No |
Sheet Standard | Letter |
Compartments per Folder | 1 |
File Tab Cut | Tabless |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
Description
Folder,Hang,Bx3 In.Exp,Letter,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- SEALER SALES Replacement Kit for TISA-455 (RK-18A5-TISA-455)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- SHARPIE Red Permanent Marker, Twin Tip, 12 PK (32002)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, RED, 100PK (17734)
- SMEAD Pocket Folder, 3.5", Assorted, PK5 (74892)
- SMEAD File Folder End Tab, Yellow, PK10 (29789)
- SMEAD Folder, Interior, Ltr, 1/3, Blk Pk (SMD10243)
- SMEAD Smead, COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, PURPLE, 25PK (64072)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- PENDAFLEX File, Pocket, Hd, 7", Ltr, 5Bx Pk (PFX15444HD)
- Smead File Folders