Shop All File Folders
Smead
Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25
Mfr # 64239
Zoro # G5022188
product price: $45.45
/pk 25, $1.82/ea
$45.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1"
- Color Standard Green
- Material Pressboard
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64239
- Zoro # G5022188
- UPC # 086486642392
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Standard Extra Capacity Hanging Folders |
Color | Standard Green |
Material | Pressboard |
Thickness | 11 pt. |
Features | 1" Capacity |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Assembly Required | No |
Environmental Certification | SFI |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
File Tab Cut | Tabless |
Compartments per Folder | 1 |
Description
Folder,Hang,Bx1 In.Exp,Letter,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (97453G)
- HEATHROW SCIENTIFIC Standard Fine Tip Sharpie Marker, PK12 (HS15092ZP)
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- LEARNING RESOURCES Pretend + Play® Doctor Set, 19 Pieces (9048)
- SMEAD Folder W/Fastener, 1/3 Asstd, 2 Pos, 50/BX, Letter, Manila PK (SMD14547)
- SMEAD Pressboard Guides Flat Metal Monthly, Gray/Green, PK12 (50365)
- SMEAD Folder, Hanging, Ltr, 1/5, Teal Pk (SMD64074)
- SMEAD Smead® 3" Capacity Closed Side Flexible Hanging File Pockets, Letter, Sky Blue, 25/Box (64270)
- SMEAD Expanding File A-Z, Letter, 21 Pockets, Teal (70717)
- SMEAD Pressboard Folder, Bright Red, PK10, Width: 11-3/4" (14031)
- PENDAFLEX Hanging File Folders, Yellow, PK20 (PFX615215YEL)
- Smead File Folders