Shop All File Folders
Smead
Hanging Folder 1/5 Cut
Mfr # 64059
Zoro # G5384499
product price: $33.49
/pk 25, $1.34/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64059
- Zoro # G5384499
- UPC # 086486640596
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Colored Hanging Folders |
Color | Blue, Green, Orange, Red, Yellow |
Tab Cut | 1/5 |
Tab Position | Assorted |
Thickness | 11 pt. |
Includes | (25) Clear Poly Tabs; (1) Sheet of White Inserts |
Recycled Content | 0.1 |
Compartments per Folder | 1 |
Folder Color Assortment | Blue; Green; Orange; Red; Yellow |
File Tab Color | Clear |
File Tab Material | Poly |
File Tab Position | Assorted |
Folder Color | Assorted Bright |
Folder Material | 11-pt Stock |
File Tab Cut | 1/5-Cut |
Description
Folder,Hanging,1/5 Cut,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- THE PUPPET CO Baby Monsters Red Monster (004408)
- MASTERVISION 4 ft.x6ft. Dry Erase Board (MA2700790)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST6)
- SMEAD Pressboard Folder, Hanging, Teal, PK25 (64074)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- SMEAD Hanging File Folder, Black, PK25 (64062)
- SMEAD Pressboard Folder Top Tab, Green, PK10, Size: Letter (13702)
- SMEAD Pocket Folder, Folder, 3.5", Assorted, PK5 (73892)
- SMEAD File Folder End Tab, Blue, PK100 (25010)
- OMNIMED Self Ashesive Pocket, 6"X4", (Holds Business Cards Securely), XL, PK100 (251153)
- Smead File Folders