Shop All File Folders
Smead
Hanging Folder 1/3 Cut Tab, Clear, PK25
Mfr # 64615
Zoro # G4696408
product price: $3.19
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 25
- Width 3-1/2"
- Color Clear
- Tab Type Plastic Tab
- Size 3-1/2" W x 1/2" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64615
- Zoro # G4696408
- UPC # 086486646154
- Country of Origin United States
- Category File Folders
Dimensions
Width | 3-1/2" |
Size | 3-1/2" W x 1/2" H |
Depth | 0.50" |
Overall Width | 3 1/4 in |
Overall Height | 1/2 in |
Details
Item | Index Tabs |
Number of Tabs | 25 |
Color | Clear |
Tab Type | Plastic Tab |
Tab Cut | 1/3 |
Tab Position | Assorted |
Includes | (1) Set of Perforated, Scored, Blank White Insert Sheets |
Tab Color | Clear |
Features | Smudge Proof |
Tab Material | Poly |
Assembly Required | No |
File Insert/Tab Type | Hanging Folder Tabs |
Description
Number of Tabs 25, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- PROPAC BACKPACK, NATIONAL CERT (D2012-CERT)
- ZIPTIE.COM 12 Inch White Pull-Tight Security Seal 100PK (640125)
- WESTCOTT Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut (14910)
- SMEAD Expanding Folder, Assorted Colors, Pk4 (73550)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Ltr, 50/BX, Lavender PK (SMD12440)
- SMEAD Jacket Folder Flat Tab, Manila, PK100 (76410)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9in FRONT, STRAIGHT TAB, LETTER SIZE, 100PK (24109)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, ORANGE, 100PK (10259)
- UNIVERSAL Universal Grande Central Filing System, Seven Pocket, Wall Mount, Plastic, Black (UNV08174***)
- Smead File Folders