Shop All File Folders
Smead
Hanging File Pockets, Assorted Colors, Pk4
Mfr # 64290
Zoro # G5416559
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3-1/2"
- Color Blue, Red, Standard Green, Yellow
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 64290
- Zoro # G5416559
- UPC # 086486642903
- Country of Origin China
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Colored Hanging Pockets with Full-Height Gussets |
Color | Blue, Red, Standard Green, Yellow |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Tab Cut | Tabless |
Compartments per Folder | 1 |
Folder Color | Assorted |
Folder Material | 11-pt Stock |
Folder Color Assortment | Blue; Red; Standard Green; Yellow |
Description
Hanging File Pockets,Assorted,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- BSC PREFERRED 28 x 4 x 4'' Long Corrugated Boxes, 25PK (S-21037)
- CAKEDRAKE Wedding Love Theme Cake Topper, Double Hearts Reflections-Monogram EACH cake topper decor (CD-DCP-38090-EACH)
- DUCK BRAND Duck Brand DUC285850 20 in. x 1000 ft. Extensible Stretch Wrap Film; Clear (DUC285850)
- SMEAD 1" Pressboard Folder, Letter, Gray/Green, PK25 (15003)
- SMEAD Pocket, File, Rdrp, Ltr, 3.5""Ex Pk (SMD73624)
- SMEAD Smead® 3-1/2" Accordion Expansion Colored File Pocket, Straight Tab, Lgl, Asst, 5/Pack (74892)
- ZORO SELECT Pressboard Folder, 1/3-Cut Tab, Yellow, PK100 (12943)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73088)
- SMEAD Project Folder Organizer, 10 Pocket, Navy (89200)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4 (PFX90164)
- Smead File Folders