Shop All File Folders
Smead
Hanging File Folder, Yellow, PK25
Mfr # 64069
Zoro # G5384410
product price: $31.45
/pk 25, $1.26/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64069
- Zoro # G5384410
- UPC # 086486640695
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Colored Hanging Folders |
Color | Yellow |
Tab Cut | 1/5 |
Tab Position | Assorted |
Includes | (25) Clear Poly Tabs; (1) Sheet of White Inserts |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Folder Color | Yellow |
File Tab Position | Assorted |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Cut | 1/5-Cut |
File Tab Color | Clear |
File Tab Material | Poly |
Description
Folder,Hanging,Yellow,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1777, FRAGILE PLEASE DO NOT DOUBLE STACK, 4" X 6" (DL1777)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- MADE-TO-STICK Hanging File Tab/Insert- 1/5 Tab- 2 1/4 in- Clear Tab/White Insert- 25/Pack (MA41492)
- SMEAD Hanging File Folder, Maroon, PK25 (64073)
- SMEAD Hanging File Folder, Navy, PK25 (64057)
- SMEAD Hanging Folder 1/5 Cut (64059)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- SMEAD SuperTab 2-Fastener Folders, 1/3-Cut Tabs, Legal, 14 pt. Manila, PK50 (19545)
- SMEAD Reinforced Tab Folder, Manila, PK50, Size: Legal (19534)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Black (81151)
- Smead File Folders