Shop All File Folders
Smead
Hanging File Folder, Recycled, Green, PK20
Mfr # 64037
Zoro # G5384578
product price: $30.69
/pk 20, $1.53/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64037
- Zoro # G5384578
- UPC # 086486640374
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | FasTab Hanging Folders |
Color | Standard Green |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Reinforced Tab |
Thickness | 11 pt. |
Recycled Content | 100% Paper |
File Tab Cut | 1/3-Cut |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Folder Color | Standard Green |
Compartments per Folder | 1 |
Description
Folder,Hanging,Recycld,Grn,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING 3.5"x6.75" 1 Part Green 15 Line Guest Check 50 Checks, PK50 (A3632)
- BROTHER Label, Shipping (BRTDK1202)
- TICKIT Wooden Bowls, Set of 3 (73929)
- TOPS Pad, 5X8, Nrw, 6Pd/Pk, Wh , S Pk (TOP63366)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- SMEAD Hanging File Folder, Erasable, Assorted Colors, PK18 (64031)
- SMEAD Pressboard Folder, Kraft, Straight, PK100 (10710)
- SMEAD Pressboard Folder, Bright Red, PK10, Size: Legal (19082)
- SMEAD Smead® SuperTab File Folders with Fastener, 1/3 Cut, 11 Point, Legal, Manila, 50/Box (19535)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- Smead File Folders