Shop All File Folders
Zoro Select
Hanging File Folder, Moss Green, PK20
Mfr # 64082
Zoro # G5384377
product price: $23.15
/pk 20, $1.16/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Material 11 Pt. Stock
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 64082
- Zoro # G5384377
- UPC # 086486640824
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
Outside Length | 14 3/4" |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Features | Acid-Free, PVC-Free |
Recycled Content | 0.1 |
Folder Color | Moss |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
Product Type | Hanging File Folders |
Description
Hanging File Folders, Color Green, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- REGISTRY Baggage Claim Hang Tag, 1000PK (U72BCC-E2AH)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Dark Blue, PK25 (UNV57116)
- UNIVERSAL Top-Load Poly Sheet Protectors, Nonglare, Economy, Letter, PK200 (UNV21127)
- ZORO SELECT Hanging Folder Fast Tab, Assorted Colors, PK18 (64053)
- SMEAD File Folder End Tab, 2 Fastener, Gray, PK25, Tab Cut: Straight (34715)
- SMEAD 1-1/2" Pressboard Folder, 1/3 Tab, Letter, Manila, PK50 (14595)
- SMEAD Smead® 3-1/2" Hanging File Pockets with Sides, Legal, Standard Green, 10/Box (64320)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- SMEAD Notes File Jackets, Straight Tab, 2" Expansion, Letter Size, Assorted Colors, 12PK (75695)
- SCHOOL SMART Envelope, Vertical, Letter, Clear, Pack of 12 PK (082260)
- Zoro Select File Folders