Shop All File Folders
Smead
Hanging File Folder, Green, PK25
Mfr # 64035
Zoro # G5384596
product price: $18.99
/pk 25, $0.76/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Green
- Material 11 Pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64035
- Zoro # G5384596
- UPC # 086486640350
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Replaceable White Tab Inserts |
Includes | (25) Clear Poly Tabs; (1) Sheet of Inserts |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Folder Material | 11-pt Stock |
File Tab Color | Clear |
Compartments per Folder | 1 |
Folder Color | Standard Green |
File Tab Material | Poly |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
Product Type | Hanging File Folders |
Description
Hanging File Folders, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, PK500 (B870)
- UNIVERSAL Plastic Easy Mount 8.5 x 11" Insert, PK3 (UNV76849)
- RITE IN THE RAIN All Weather Notebook, Mtr Fld, PK3 (361FX)
- VESTIL Poly Sealer Tool, 5/8 Strapping (PKG-PS-DL)
- SMEAD Smead® Pressboard Classification Folders, Self Tab, Letter, Four-Section, Red, 10/Box (13775)
- SMEAD Pressboard Folder, Recycled, Manila, PK100, Width: 12-1/4" (24100)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Size: Legal (75607)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73234)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD19034)
- SMEAD Pressboard Folder, Dividers, Manila, PK10 (35600)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- Smead File Folders