Shop All File Folders
Smead
Hanging File Folder, Green, PK20, Size: Legal
Mfr # 64136
Zoro # G5384270
product price: $38.99
/pk 20, $1.95/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
- Height 9 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64136
- Zoro # G5384270
- UPC # 086486641364
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9 1/4" |
File Size | Legal |
Folder Size Type | Legal |
Details
Item | Tuff Hanging Folder with Easy Slide Tab |
Color | Standard Green |
Tab Cut | 1/3 |
Includes | Replaceable White Tab Inserts |
Tab Position | Assorted |
Features | Heavy Duty, Tear Resistant |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Assembly Required | No |
Sheet Standard | Legal |
Tab Location | Top |
Environmental Certification | SFI |
File Tab Material | Plastic |
Folder Material | 11-pt Stock |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
Compartments per Folder | 1 |
Folder Color | Standard Green |
Description
Folder,Hanging,Grn,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Silicone Rubber Pad for KF-200H/205H (SR-KF-200H/205H)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/3H)
- MOOLAH 1000 Count Preformed Dime Coin Wrappers (7291010)
- THE MAIN RESOURCE Adhesive Balance Weight Remover Red (110046)
- SMEAD Smead Manufacturing Company SMD65115 Hanging Classification Folder- 2 Dividers- Letter- Blue (SMD65115)
- SMEAD Pocket File, 3-1/2" Expansion, Yellow, PK10 (73233)
- SMEAD Smead® Jan-Dec Open Accordion Expanding File, 12 Pocket, Letter, Leather-Like Redrope (70488)
- SMEAD Folder, File, Suprtab, Ltr, Gn Pk (SMD11985)
- SMEAD TUFF Extra Capacity Hanging File Folder, Easy Slide Tabs, 4 in. Cap, Legal, 1/3-Cut Tabs, Gray, 18PK (64342)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Tab Cut: 2/5 (13730)
- Smead File Folders