Shop All File Folders
Smead
Hanging File Folder, Gray, PK18
Mfr # 64093
Zoro # G5384340
product price: $57.15
/pk 18, $3.18/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Size Legal
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 14" Length
- Height 9 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64093
- Zoro # G5384340
- UPC # 086486640930
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9 1/4" |
File Size | Legal |
Folder Size Type | Legal |
Details
Item | Tuff Hanging Folder with Easy Slide Tab |
Color | Gray |
Tab Cut | 1/3 |
Includes | Replaceable White Tab Inserts |
Tab Position | Assorted |
Thickness | 11 pt. |
Features | Tear Resistant |
Recycled Content | 0.1 |
Folder Color | Steel Gray |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
File Tab Cut | 1/3-Cut |
File Tab Material | Plastic |
Compartments per Folder | 1 |
Description
Folder,Hanging,Gray,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK LEXMARK COMP. E360/460 (E360H21A-MICR)
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- REDIFORM Pen, Ballpoint, Slider Basic, 1.4mm Point, 10/PK, Black 10PK (RED151201)
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black (UNV40319)
- SMEAD File Folder End Tab, 2 Fasteners, Pk50 (34160)
- SMEAD Folder Top Tab, Manila, PK100 (10347)
- SMEAD File Folder End Tab, Fastener, Manila, PK50 (34112)
- SMEAD Smead® Pressboard Classification Folders, Letter, Six-Section, Yellow, 10/Box (14034)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- SMEAD Smead Manufacturing Pressboard Classification Folder- Yellow (14064)
- SMEAD Pressboard Folder, Bright Red, PK10, Width: 11-3/4" (14031)
- Smead File Folders