Shop All File Folders
Smead
Hanging File Folder, Gray, PK18
Mfr # 64092
Zoro # G5384359
product price: $35.29
/pk 18, $1.96/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Height 9 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64092
- Zoro # G5384359
- UPC # 086486640923
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/4" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Tuff Hanging Folder with Easy Slide Tab |
Color | Gray |
Tab Cut | 1/3 |
Tab Position | Assorted |
Includes | Replaceable White Tab Inserts |
Thickness | 11 pt. |
Features | Tear Resistant, Heavy Duty |
Recycled Content | 0.1 |
File Tab Position | Assorted |
File Tab Material | Plastic |
Folder Material | 11-pt Stock |
Folder Color | Steel Gray |
Compartments per Folder | 1 |
File Tab Cut | 1/3-Cut |
Description
Folder,Hanging,Gray,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- SCHOOL SMART CHALK SIDEWALK SET OF 52 - PK (PAC1752-5987DI)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MB0707186P)
- SMEAD File Fastener Folder, Manila, PK100 (24250)
- SMEAD Pressboard Folder, Bright Red, PK10, Expanded Width: 2" (13731)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- SMEAD Expanding Folder, Assorted Colors, Pk4 (73550)
- SMEAD File, Expand, No Flap, Lgl, A-Z (SMD70430)
- SMEAD Smead® SuperTab File Folders, 1/3 Cut Top Tab, Legal, Manila, 100/Box (15301)
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- Smead File Folders