Shop All File Folders
Smead
Hanging File Folder, FasTab, Yellow, PK20
Mfr # 64097
Zoro # G5384325
product price: $35.89
/pk 20, $1.79/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64097
- Zoro # G5384325
- UPC # 086486640978
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | FasTab Hanging Folders |
Color | Yellow |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Heavy Duty, Embossed, Tear Resistant |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Tab Cut | 1/3-Cut |
File Tab Position | Assorted |
Folder Color | Yellow |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
Description
Folder,Hanging,FasTab,Yellow,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Bulk Crayons, Orange, Regular Size, 144PK (520836036)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A896)
- ZORO SELECT 2" Round Ring Binder, White, Number of Rings: 3 (UNV20982)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- SMEAD Hanging File Folder, FasTab, Blue, PK20 (64099)
- SMEAD Two Pocket File Folder, Oyster, PK5 (87706)
- SMEAD Folder, File, Lgl, 1/3, Yellow Pk (SMD17943)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BRD (SMD81252)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- Smead File Folders