Shop All File Folders
Smead
Hanging File Folder, FasTab, Red, PK20
Mfr # 64096
Zoro # G5384331
product price: $32.99
/pk 20, $1.65/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64096
- Zoro # G5384331
- UPC # 086486640961
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | FasTab Hanging Folders |
Color | Red |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Features | Tear Resistant, Embossed, Heavy Duty, Reinforced Tab |
Recycled Content | 0.1 |
File Tab Cut | 1/3-Cut |
Folder Color | Red |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Compartments per Folder | 1 |
Description
Folder,Hanging,FasTab,Red,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Bk, PK12 (22410)
- ZORO SELECT Aluminum Magnetic Clipboard (83217)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- SMEAD Hanging File Folder, FasTab, Blue, PK20 (64099)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- SMEAD Folder, Ltr, 1/3, Asmt Pk (SMD11953)
- SMEAD Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box (64055)
- SMEAD Folder, File, Ltr, 2/5 Rtc, Mla Pk (SMD10376)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Green, 100/Box (12134)
- Smead File Folders