Shop All File Folders
Smead
Hanging File Folder, FasTab, Green, PK20
Mfr # 64098
Zoro # G5384316
product price: $32.99
/pk 20, $1.65/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64098
- Zoro # G5384316
- UPC # 086486640985
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | FasTab Hanging Folders |
Color | Green |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Tear Resistant, Embossed, Heavy Duty |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Compartments per Folder | 1 |
Folder Color | Green |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
Description
Folder,Hanging,FasTab,Green,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- X-ACTO Guillotine Trimmer, 15 Sheets, 15"x15" (26615)
- XEROX Toner, 3330/35/45, Hi Yld (106R03622)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- SMEAD File, Exp, Poly, 12Div, Black/Red (70866)
- SMEAD Pressboard Folder, Blue, PK100 (12043)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Pink, PK100 (12643)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- Smead File Folders