Shop All File Folders
Smead
Hanging File Folder, FasTab, Blue, PK20
Mfr # 64099
Zoro # G5384307
product price: $31.99
/pk 20, $1.60/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64099
- Zoro # G5384307
- UPC # 086486640992
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | FasTab Hanging Folders |
Color | Blue |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Features | Heavy Duty, Embossed, Tear Resistant |
Recycled Content | 0.1 |
File Tab Position | Assorted |
Folder Color | Blue |
Compartments per Folder | 1 |
File Tab Cut | 1/3-Cut |
Folder Material | 11-pt Stock |
Description
Folder,Hanging,FasTab,Blue,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 3" Open Poly Bags, 4 mil, Clear (5DHL8)
- ZORO SELECT Steel Strapping Sealer, 1/2 in. W (40TP72)
- DYKEM Paint Marker, Medium Tip, Brown Color Family, Paint (84010)
- KNIPEX Mitre Shears, 8-1/2 In. L (94 35 215)
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9.5in FRONT, STRAIGHT TAB, LEGAL SIZE, 100PK (27110)
- SMEAD Expanding File 10x15", 5-1/4" Expansion (71076)
- SMEAD Folder, File, Lgl, 2/5 Rt, Mla Pk (SMD15385)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- Smead File Folders