Shop All File Folders
Smead
Hanging File Folder, Expansion, Green, PK25
Mfr # 64218
Zoro # G5384191
product price: $132.99
/pk 25, $5.32/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1-3/4"
- Color Standard Green
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64218
- Zoro # G5384191
- UPC # 086486642187
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Standard Hanging Pockets |
Color | Standard Green |
Thickness | 11 pt. |
Assembly Required | No |
Recycled Content | 0.1 |
File Tab Cut | Straight |
Compartments per Folder | 1 |
Folder Color | Standard Green |
Folder Material | 11-pt Stock |
Sheet Standard | Letter |
Description
Folder,Hanging,Expansion,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED K-1 Fountain Roller Kit (H-236)
- ZORO SELECT Corrugated Boxes, 36" x 24" x 18", Kraft, 10/Bundle (55VJ55)
- RUBBERMAID Regeneration Plastic Letter Tray, 6 Sect, Letter, 9.13x15.25x2.75, Blk (86028)
- DYKEM Paint Marker, White, Detergent Removable (44146)
- SMEAD File Fastener Folder, Manila, PK50, Tab Cut: 1/3 (19547)
- SMEAD Folder, Interior, Ltr, 1/3, Org Pk (SMD10259)
- SMEAD 2" File Folder 2 Divider, Letter, Bright Red, PK10 (14061)
- SMEAD Outguide, Pockets, Blue, PK25 (61951)
- SMEAD Expanding File 10x15", 3-1/2" Expansion (71456)
- SMEAD Folders, Assorted, PK100 (11943)
- SMEAD Jacket Folder Flat Tab, Manila, PK100 (76410)
- Smead File Folders