Shop All File Folders
Smead
Hanging File Folder, Erasable, Assorted Colors, PK18
Mfr # 64031
Zoro # G5384611
original price:
$31.45
5% off
new price: $29.75
/pk 18, $1.65/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64031
- Zoro # G5384611
- UPC # 086486640312
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | FasTab Hanging Folders |
Color | Blue, Green, Red |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Reinforced Tab |
Thickness | 11 pt. |
Recycled Content | 10% Paper |
Compartments per Folder | 1 |
Folder Color | Assorted |
File Tab Cut | 1/3-Cut |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Folder Color Assortment | Blue; Green; Red |
Description
Folder,Hanging,Erasable,Asst,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROGRAPH Spirograph Jr. Kit (1023Z)
- TREND ENTERPRISES Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6 (T92136)
- DEFLECTO Cardholder, Business, Clear (70841)
- SHARPIE Marker, Wet Erase, Chalk, Medium, 3/PK, GN/OE/Violet PK (SAN2103006)
- SMEAD Hanging File Folder, FasTab, Blue, PK20 (64099)
- SMEAD Hanging File Folder, FasTab, Red, PK20 (64096)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- SMEAD Folder, File, Krft, Lgl, Strght Pk (SMD15710)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB EXPANSION FOLDERS, STRAIGHT TAB, LETTER SIZE, 50PK (24275)
- SMEAD Guide Height Folders, 2 Fasteners, 2/5 ROC, Legal, 50/BX, Kraft PK (SMD19880)
- CARDINAL BRANDS - Inc Presentation Book- 24 Pockets- 11in.x8-.50in.- Black (CA462946)
- Smead File Folders