Shop All File Folders
Smead
Hanging File Folder, BoxBottom, Green, PK25
Mfr # 65090
Zoro # G5383981
product price: $59.99
/pk 25, $2.40/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Standard Green
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 65090
- Zoro # G5383981
- UPC # 086486650908
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Depth | 9 1/4" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Recycled Extra Capacity Hanging Folders |
Color | Standard Green |
Thickness | 11 pt. |
Features | 2" Capacity |
Recycled Content | 1 |
Sheet Standard | Letter |
Environmental Certification | SFI |
Assembly Required | No |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Cut | Tabless |
Folder Color | Standard Green |
Description
Folder,Hanging,BoxBottom,Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Electric Tape Dispenser (TDE110)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- U-MARK A10 Paint Marker White 2mm 12/bx (10105)
- ZORO SELECT 9" x 7" Open Poly Bags, 2 mil, Clear (5DGV1)
- SMEAD Expanding File 10x15", 3-1/2" Expansion (71456)
- SMEAD FRAME, FOLDER, HANGNG, LTR, 2PK (SMD64870)
- SMEAD Jacket, File, Ltr, Flat, Rd Pk (SMD75509)
- SMEAD Smead, COLORED TOP TAB CLASSIFICATION FOLDERS, 1 DIVIDER, LETTER SIZE, GREEN, 10PK (13702)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", DBE (SMD81352)
- SMEAD X-Ray End Tab File Jacket w/Pocket, PK100 (66300)
- PENDAFLEX Heavy-Duty File Pockets, 7" Expansion, Legal Size, Redrope, PK5 (15446HD)
- Smead File Folders