Shop All File Folders
Smead
Hanging File Folder, Black, PK25
Mfr # 64062
Zoro # G5384471
product price: $31.49
/pk 25, $1.26/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Size Letter
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64062
- Zoro # G5384471
- UPC # 086486640626
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Colored Hanging Folders |
Color | Black |
Tab Cut | 1/5 |
Tab Position | Assorted |
Thickness | 11 pt. |
Includes | (25) Clear Poly Tabs; (1) Sheet of White Inserts |
Recycled Content | 0.1 |
Folder Material | 11-pt Stock |
File Tab Color | Clear |
Compartments per Folder | 1 |
File Tab Material | Poly |
File Tab Cut | 1/5-Cut |
File Tab Position | Assorted |
Folder Color | Black |
Description
Folder,Hanging,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 14" Open Poly Bags, 4 mil, Clear (5DHV5)
- SCHOOL ZONE PUBLISHING BIG Workbook, First Grade (06317)
- SMEAD Pressboard Guides Flat Metal (1-31), Gray/Green, PK31 (50369)
- PRISMACOLOR Eraser, Kneaded Ruber, Large (70531)
- SMEAD Hanging File Folder, Yellow, PK25 (64069)
- SMEAD Hanging File Folder, Maroon, PK25 (64073)
- SMEAD Pressboard Folder, Hanging, Teal, PK25 (64074)
- SMEAD X-Ray End Tab File Jacket w/Pocket, PK100 (66300)
- SMEAD Folder, Classf, Ltr, 3""Ex, 3Div Pk (SMD14091)
- SMEAD Self Adhesive Pocket, Poly, 4-1/16 x 3, Clear, PK100 (68123)
- ESSELTE PENDAFLEX CORP. Oxford® Pressboard Report Cover, 8. 1/2", 2 Prong Fastener, 11 x 17, 3" Capacity, Black (13206)
- Smead File Folders