Shop All File Folders
Smead
Hanging File Folder, Assorted, PK25
Mfr # 64020
Zoro # G5384675
product price: $33.99
/pk 25, $1.36/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Color Blue, Green, Purple, Red, Yellow
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64020
- Zoro # G5384675
- UPC # 086486640206
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/4" |
File Size | Letter |
Folder Size Type | Letter |
Details
Item | Colored Hanging Folders |
Color | Blue, Green, Purple, Red, Yellow |
Tab Cut | 1/3 |
Tab Position | Assorted |
Includes | (25) Clear Poly Tabs; (1) Sheet of White Inserts |
Thickness | 11 pt. |
Recycled Content | 10% Paper |
Compartments per Folder | 1 |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
Folder Color Assortment | Blue; Green; Purple; Red; Yellow |
Folder Material | 11-pt Stock |
Folder Color | Assorted |
Description
Folder,Hanging,Assorted,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 13 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack (G10051)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100 (UNV16123)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (44179)
- ZORO SELECT Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 48", Kraft, 20/Bundle (55VL55)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GRAY, 100PK (17334)
- SMEAD Smead, STACKABLE FOLDER DIVIDERS W/ FASTENERS, 1/5-CUT END TAB, LETTER SIZE, MANILA, 50PK (35600)
- SMEAD Pocket, File, 3-1/2" Expansion, Blue (74225)
- SMEAD Folder, Classf, Lgl, 2Div, Mla Pk (SMD19000)
- SMEAD Folder, File, Antmcrb, Ltr, Mla Pk (SMD10338)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75124)
- ZORO SELECT File Folders 8-1/2" x 11", Green, Pk25 (PFX17167)
- Smead File Folders