Shop All File Folders
Smead
Hanging File Folder, Assorted Colors, PK25, Tab Cut: 1/5
Mfr # 64159
Zoro # G5384228
product price: $40.99
/pk 25, $1.64/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Color Blue, Green, Orange, Red, Yellow
- Size Legal
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 64159
- Zoro # G5384228
- UPC # 086486641593
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Outside Length | 14 3/4" |
Folder Size Type | Legal |
Description
Folder,Hanging,Assorted,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 100PK (81416)
- BERTECH General Purpose Tape Dispenser for Tapes up to 1 In. Wide (KTD1)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- JANDORF Comptr Grommet Brwn2-1/2 (61614)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Red (73241)
- SMEAD Classification Folder, Manila, PK10 (19000)
- SMEAD Smead, RECYCLED BLANK TOP TAB FILE GUIDES, 1/3-CUT TOP TAB, BLANK, 8.5 X 11, GREEN, 100PK (50334)
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- SMEAD Pocket, File, 3-1/2" Expansion, Blue (74225)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Yellow (73243)
- SMEAD FOLDER, MLA, 2FSTNR, LTR (14537)
- Smead File Folders