Shop All File Folders
Smead
Guide Height Folder, Manila, PK100
Mfr # 15395
Zoro # G5386431
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 15395
- Zoro # G5386431
- UPC # 086486153959
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9 15/16" |
File Size | Legal |
File Folder Size Type | Legal |
File Folder Height | 9.94" |
File Folder Width | 14.63" |
Details
Item | Super Tab Oversized Tab File Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Features | Label |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Folder Expansion | 0.75" |
File Tab Cut | 1/3-Cut |
File Tab Material | 11-pt Manila |
File Folder Color | Manila |
File Tab Position | Assorted |
File Folder Material | 11-pt Manila |
File Tab Color | Manila |
File Tab Style | Top Tab |
Description
Folder,Guide Height,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- BRECKNELL LPS150 Mailing/Shipping Scale (816965001224)
- ZORO SELECT Corrugated Sheets, 16" x 16", Kraft, 50 /Bundle (56EC36)
- SMEAD Smead Pressboard Classification Folders, Letter, Six-Section, Bright Red, 10/Box (14031)
- SMEAD Smead, SUPERTAB ORGANIZER FOLDER, 1/3-CUT TABS, LETTER SIZE, ASSORTED, 3PK (11989)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Expanded Width: 2" (29800)
- SMEAD Heavyweight Manila End Tab Folders, 9.5", 1-Ply Strt Tab, Legal, PK100 (27100)
- SMEAD Classification Folder, Letter, 6 Section, Manila, PK10 (26835)
- SMEAD FOLDER, MLA, 2/5 CUT, LTR (10376)
- SMEAD Pressboard Folder, Recycled, Manila, PK100 (10339)
- Smead File Folders