Shop All File Folders
Smead
Folders 1/3-Cut Tab, Goldenrod, PK100
Mfr # 12234
Zoro # G5387518
product price: $49.85
/pk 100, $0.50/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 12234
- Zoro # G5387518
- UPC # 086486122344
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Description
Folders,1/3-Cut Tab,Goldenrod,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 4", Kraft, 25/Bundle (11R184)
- ZORO SELECT DOT Label, Vinyl, Black/White, PK25 (8NGG3)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84005)
- SMEAD End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10 (73780)
- SMEAD Expanding File 9-1/2 x 11-3/4", 5-1/4" Expansion (71073)
- SMEAD Folder, Classf, Ltr, 2Div, Yw Pk (SMD14064)
- SMEAD Hanging File Folder, Green, PK25 (64010)
- SMEAD Colored Slash Jackets, Blue, PK25 (75431)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77142)
- PENDAFLEX Heavy-Duty Expanding File, 31 Sections, 1/3-Cut Tab, Letter Size, Redrope (R217DHD)
- Smead File Folders