Shop All File Folders
Smead
Folder Top Tab, Assorted, PK100, Tab Cut: 1/3
Mfr # 11993
Zoro # G5022626
product price: $59.99
/pk 100, $0.60/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color White
- Width 11-5/8"
- Color Blue, Yellow, Green, Orange, Red
- Material Plastic
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 11993
- Zoro # G5022626
- UPC # 086486119931
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | 11 x 8.5 |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Description
Folder,Top Tab,Assorted,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 8" x 3" x 2", White, 50/Bundle (M832)
- SPARCO Paper, Copy, 8.5"x11", Wht, 92Brt, PK10 (SPR06120)
- FADELESS Bulletin Board Art Paper, Orange, 48" x 12ft, PK4 (0057108)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10334)
- SMEAD Folder End Tab 8-1/2 x 14", Manila, PK50, Tab Cut: Straight (37115)
- SMEAD Pressboard Folder, 3 Dividers, Green, PK10 (14097)
- SMEAD Pressboard Folder, 2.5" Exp., Letter, Blue, PK10 (14045)
- SMEAD Pressboard Folder 8-1/2 x 14", Gray, Pk25 (37715)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- SMEAD Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Orange, 25/Box (64065)
- Smead File Folders