Shop All File Folders
Smead
Folder Straight-Cut with Pockets 8-1/2 x 11", Manila, Pk50
Mfr # 34100
Zoro # G5022300
product price: $72.29
/pk 50, $1.45/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 34100
- Zoro # G5022300
- UPC # 086486341004
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Folder,Straight,Letter,W/Pckt,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayola Model Magic Variety Pack, 30PK (570028)
- UWE NTEP Bench Scale, 150 kg, .05 kg, 13x17" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-B150)
- FROGGY'S FOG 2 oz. HAUNTED HOUSE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HAUN)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Tab Cut: 1/3 (12534)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- SMEAD End Tab Tuff File Pocket, 5.25" Expansion, Pk10, Size: Legal (74790)
- SMEAD Folder, File, Ltr, 1/3, Blue Pk (SMD12043)
- SMEAD Expanding Wallet 8-1/2 x 14", Water Resist, Redrope (71167)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, PK25 (UNV56638EE)
- Smead File Folders