Shop All File Folders
Smead
Folder Straight-Cut, Legal, Green, PK100
Mfr # 17110
Zoro # G5386328
product price: $76.89
/pk 100, $0.77/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Size Legal
- Tab Cut Straight
- Sheet Size 8 1/2" Width x 14" Length
- Height 9 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 17110
- Zoro # G5386328
- UPC # 086486171106
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9 1/2" |
File Size | Legal |
File Folder Width | 14.63" |
File Folder Height | 9.5" |
File Folder Size Type | Legal |
Description
Folder,Straight Cut,Green,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- ZWILLING J.A. HENCKELS SHEARS KITCH8"" TAKEAPART (11517-100)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- SMEAD Recycled Expanding File 10x15", 5-1/4" Expansion (71189)
- SMEAD Folder, Classf, Div/Fstnr, Ltr Pk (SMD14079)
- SMEAD Classification Folder, 6 Section, PK10, Tab Cut: 1/3 (19230)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Green (81452)
- SMEAD Smead, EXPANDABLE INDEXED SORTER, TOP TAB, LETTER SIZE, INDEX 1-31, DARK BLUE (89294)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9in FRONT, STRAIGHT TAB, LETTER SIZE, 100PK (24109)
- BETTER OFFICE PRODUCTS Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK (36424)
- Smead File Folders