Shop All File Folders
Smead
Folder Straight-Cut 8-1/2 x 14", Manila, Pk100, Size: Legal
Mfr # 15300
Zoro # G5022547
original price:
$33.99
6% off
new price: $31.85
/pk 100, $0.32/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 15300
- Zoro # G5022547
- UPC # 086486153003
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Tab Size | 1/2" |
File Folder Width | 14.63" |
File Folder Size Type | Legal |
File Folder Height | 9.5" |
Description
Folder,Str Cut,Legl,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Extra Large Tip, White Color Family, Ink (44709)
- ENERGEL 0.7 mm Retractable Pens (PENBL437R1-A)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- SCOTCH Pistol Grip Packaging Tape Dispenser, 3in Core, Metal, Red (ST-181)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- SMEAD Two Pocket File Folder, Leatherette, Blue, PK25 (87982)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD19034)
- SMEAD Classification Folder, Yellow, PK10 (19034)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, GREEN, 100PK (17134)
- SMEAD Folder, Clssfc, Lgl, 2Div, Be Pk (SMD29781)
- SMEAD Expanding File, 12 Pocket, Black, Width: 13" (70901)
- Smead File Folders