Shop All File Folders
Smead
Folder, Manila, PK100
Mfr # 15320
Zoro # G5386477
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-5/8"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 15320
- Zoro # G5386477
- UPC # 086486153201
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-5/8" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
File Folder Height | 9.5" |
File Folder Size Type | Legal |
File Folder Width | 14.63" |
Details
Item | Manila File Folders with Single-Ply Tab |
Color | Manila |
Material | Manila |
Tab Cut | 1/2 |
Tab Position | Assorted |
Thickness | 11 pt. |
Recycled Content | 0.1 |
File Folder Expansion | 0.75" |
File Folder Material | 11-pt Manila |
File Tab Cut | 1/2-Cut |
File Tab Material | 11-pt Manila |
File Tab Style | Top Tab |
File Folder Color | Manila |
File Tab Position | Assorted |
File Tab Color | Manila |
Description
Folder,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Gold Foil Door Curtain, 3'x8', 6PK (141008)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-MD T/A ORANGE100)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Rd, PK12 (UBC60139)
- SMEAD Hanging File Folder, BoxBottom, Green, PK25 (65090)
- SMEAD Fastner Folder- Lgl- .33Cut- .75 in. Exp- 18pt- 50-BX- MLA (SMD19600)
- SMEAD 1-1/2" Pressboard Folder, 1/3 Tab, Letter, Manila, PK50 (14595)
- SMEAD Pressboard Folder, Manila, PK10 (13700)
- SMEAD Folder, Interior, Ltr, 1/3, Org Pk (SMD10259)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- SMEAD Smead, CLASSIC EXPANDING PARTITION WALLETS, 5.25in EXPANSION, 6 SECTIONS, LEGAL SIZE, REDROPE (72375)
- Smead File Folders