Shop All File Folders
Smead
Folder Envelope 8-1/2 x 11", 3 Hole, Pk3
Mfr # 89500
Zoro # G6245797
product price: $5.59
/pk 3, $1.86/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-1/2"
- Expanded Width 1-1/4"
- Color Clear
- Material Poly
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 89500
- Zoro # G6245797
- UPC # 086486895002
- Country of Origin China
- Category File Folders
Dimensions
Width | 11-1/2" |
Expanded Width | 1-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11.5" |
File Size | Letter |
Details
Item | Three-Ring Poly Envelope |
Color | Clear |
Material | Poly |
Features | Hook & Loop, Flap, Acid-free, Expandable |
Assembly Required | No |
Sheet Standard | Letter |
Number of Rings | 3 |
Description
Folder,Envelop,3-Hole,Letter,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK210 (UNV01117)
- MASTERVISION Bulletin/Whiteboard Combination 4 ft.x6ft., Aluminum Frame (XA2702170)
- C-LINE PRODUCTS Name Badge, Pin, Insert, 3.5 x 2-1/4", PK100 (94223)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUH1)
- SMEAD Expanding Folder A-Z, 21 Pockets, Letter, Navy Blue (70720)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Gn Pk (SMD14083)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- SMEAD Pocket File, 2/5 Tab, 1" Expansion, Manila (75487)
- SMEAD Folder, Clssfc, Ltr, 2Div, Gn Pk (SMD26785)
- SMEAD Poly Ten-Pocket Subject Folder, 11 x 8 1/2, Assorted, PK2 (89204)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Tab Cut: 1/3 (12534)
- Smead File Folders