Shop All File Folders
Smead
Folder Dividers Side Tab, Pk10
Mfr # 35605
Zoro # G5384760
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 35605
- Zoro # G5384760
- UPC # 086486356053
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Folder Dividers with Fasteners |
Color | Manila |
Material | Manila |
Tab Cut | 1/5 |
Tab Position | Side Assorted |
Divider Color | Manila |
Thickness | 11 pt. |
Features | Convertible End/Top Tab |
Recycled Content | 0.1 |
Cover Material | 11-pt Manila |
Divider Tab Style | End Tab; Top Tab |
Divider Tab Cut | 1/5-Cut |
Divider Fastener Capacity | 2" |
Total Number of Fasteners | 1 |
Total Number of Dividers | 4 |
Fasteners per Divider | 1 |
Description
Folder Dividers,Fastener,Side Tab,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Mailing Labels, 6Up, White, PK25 (58164)
- FECHOMETAL USA Band, 304 Stainless Steel, 5/8"X0.030"X100Ft (FTA6307158035N)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 10,000lb x 1 lb (242434)
- TOY TIME Large Beer Pong Outdoor Game Set for Kids and Adults with 12 Buckets, 2 Balls, Tote Bag by Toy Time (501892ETM)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Teal, PK25 (87867)
- SMEAD Pocket, Exp, Strt, Lgl, 3.5, Rcy Pk (SMD74205)
- SMEAD File Folder End Tab 8-1/2 x 11", 2 Fastener, PK25 (34705)
- SMEAD Smead® File Folder, 1/3 Cut Second Position, Reinforced Top Tab Letter, Manila, 100/Box (10336)
- SMEAD Expanding Folder, Assorted Colors, Pk4 (73550)
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- TOPS BUSINESS FORMS Tops® Job Folder File Jackets, 25-3/4" x 9-1/2", Manila, 20/Pack (3440)
- Smead File Folders