Shop All File Folders
Smead
Folder, Classf, Lgl, 3""Ex, 3Div Pk
Mfr # SMD19092
Zoro # G001816256
original price:
$85.99
5% off
Free Shipping & Returns
$81.29
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
- Brand Smead
- MFR # SMD19092
- Zoro # G001816256
- Country of Origin United States
- Category File Folders
Description
Heavy-duty classification folders feature patent-pending, SafeShield Coated Fastener Technology to help prevent paper tears, finger cuts and excessive fastener crinkling. SafeShield adds protection for papers and fingers while also reducing fastener crinkling. Fasteners on front and back panels and dividers create separate filing surfaces within one folder. These two 2" coated fasteners on the panels are in positions 1 and 3. Legal-size folders are made of sturdy, 25 point Pressboard stock. The three dividers offer a 1" SafeShield coated, twin-prong fastener and are made of 17 point stock. Folder tab is 2/5 cut. Divider tab is 3/8" high and 1/3 cut.
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
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- ALMORE INDUSTRIES Registration Card, Paper, 4x6, 5000PK (2605010)
- JC TOYS Lots to Love® Babies, 10in Hispanic Baby (16530)
- BERCKES MANUFACTURING Fertilizer Density Scale, USDA Approved (FDS)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 1"Expandable, PK50 (75520)
- SMEAD Jacket, File, Ltr, 14Pt, 2""Expn Pk (SMD76910)
- SMEAD Guide, Tab, Blank, Prsbrd, Lgl Pk (SMD52334)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB FOLDERS, 9.5in FRONT, STRAIGHT TAB, LEGAL SIZE, 100PK (27110)
- SMEAD Expanding Wallet, Recycled, Red, PK10 (71198)
- SMEAD Two-Pocket File Folder, Dark Blue, PK25, Size: Letter (88054)
- SMEAD File, Exp, Poly, 12Div, Black/Red (70866)
- Smead File Folders