Shop All File Folders
Smead
Folder, Classf, Div/Fstnr, Lgl Pk
Mfr # SMD19079
Zoro # G201823283
product price: $73.49
/pk 10, $7.35/ea
$73.49
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
- Brand Smead
- MFR # SMD19079
- Zoro # G201823283
- Country of Origin United States
- Category File Folders
Description
Heavy-duty classification folders feature pocket-style dividers and patent-pending, SafeShield Coated Fastener Technology to help prevent paper tears, finger cuts and excessive fastener crinkling. SafeShield adds protection for papers and fingers while also reducing fastener crinkling. Fasteners on front and back panels and dividers create separate filing surfaces within one folder. These two 2" coated fasteners on the panels are in positions 1 and 3. Legal-size folder also offers a 2" expansion and is made of sturdy, 25 point Pressboard stock. The two pocket-style dividers offer a 1" SafeShield-coated, twin-prong fastener and die-cut CD storage pocket on front. Each divider is made of 11 point stock. Tab on the folder is 2/5 cut. Tab on the dividers is 1/3 cut.
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
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Red, 500/Roll (DL639G)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (55VJ26)
- WESTCOTT Accessories, Dry Cleaning Pad (DCP-1)
- VESTIL Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow (STRAP-PS-HD)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- SMEAD Pressboard Folder, Bright Red, PK25 (14936)
- SMEAD File Folder 8-1/2 x 14", 2/5"Cut, Manila, PK100, Tab Cut: 2/5 (15386)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Size: Legal (29810)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, GREEN, 50PK (12140)
- SMEAD Report Cover 8-1/2 x 11", Black (81132)
- Smead File Folders