Shop All File Folders
Smead
Folder 8-1/2 x 11" 2/5-Cut, Kraft, Pk100
Mfr # 10776
Zoro # G5022650
product price: $47.35
/pk 100, $0.47/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Kraft
- Material Kraft
- Size Letter
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10776
- Zoro # G5022650
- UPC # 086486107761
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.94" |
File Folder Size Type | Letter |
Description
Folder,Kraft,2/5Ct,Letter,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAGGG250000 Recycled 2-Color Desk Pad Paper Calendar - Black (AAGGG250000)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK5 (05852)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 64, 3-1/2" x 1/4", Natural, 1 lb. Box (20645)
- ZORO SELECT Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14931)
- SMEAD Report Cover, Pressboard, 3" Cap, 9-7/8"x12-3/8", Bright Red (SMD81251)
- SMEAD FOLDER, 1/3CUT, LTR, GN (12143)
- SMEAD Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Manila, Pk100 (50134)
- SMEAD Smead® Two-Inch Capacity Fastener Folders, Straight Tab, Legal, Yellow, 50/Box (28940)
- SMEAD File Folder End Tab, Gray/Green, PK25 (29210)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- Smead File Folders