Shop All File Folders
Smead
Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12
Mfr # 11641
Zoro # G6246339
original price:
$13.69
16% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Tab Position Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 11641
- Zoro # G6246339
- UPC # 086486116411
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Details
Item | File Folders |
Color | Blue, Green, Red, Yellow |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Features | Reinforced Tab |
Recycled Content | 0.1 |
File Folder Material | 11-pt Stock |
File Tab Style | Top Tab |
File Tab Material | 11-pt Stock |
File Tab Color | Assorted |
File Tab Position | Assorted |
File Tab Color Assortment | Blue; Green; Red; Yellow |
File Folder Expansion | 0.75" |
File Tab Cut | 1/3-Cut |
File Folder Color Assortment | Blue; Green; Red; Yellow |
File Folder Color | Assorted |
Description
Folder,Letter1/3,Assorted,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 10387 Lumber Crayon Holder (HO878622)
- SHARPIE Markers, Chisel Tip, 8 PK (38250PP)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Ambidextrous, 11-Inch (7310)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Tab Cut: 1/3 (12534)
- SMEAD Folder, Classf, Ltr, 2Div, Be Pk (SMD14062)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77142)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- SMEAD File Fastener Folder, Manila, PK50, Size: Letter (14547)
- SMEAD Poly Hanging Folders, Letter Size, 1/5-Cut Tabs, Assorted Colors, PK12, 12PK (64026)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25, Tab Cut: 1/5 (52376)
- Smead File Folders