Shop All File Folders
Smead
Folder 8-1/2 x 11", 1/2-Cut, Manila, Pk100
Mfr # 24128
Zoro # G5022389
product price: $47.99
/pk 100, $0.48/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 24128
- Zoro # G5022389
- UPC # 086486241281
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
File Folder Width | 12.25" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Description
Folder,Manila,1/2 In. Cut,Letter,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- SAUNDERS RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver (11017)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Black PK (SAN2089)
- GORDON BRUSH Size 3/8" Camel Hair Flat Artist Brush (0790-00037)
- SMEAD File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50, Tab Position: Right of Center Position (14580)
- SMEAD Hanging File Folder, Assorted Colors, PK25, Tab Cut: 1/5 (64159)
- SMEAD Pocket, File, Lgl, 3.5""Expnsn Pk (SMD74264)
- SMEAD Folder, File, Suprtab, Lgl, Mla Pk (SMD15401)
- SMEAD Jacket Folder, 1.5", PK50 (76540)
- SMEAD Smead, TOP TAB FILE FOLDERS WITH INSIDE POCKET, STRAIGHT TAB, LETTER SIZE, MANILA, 50PK (10315)
- UNIVERSAL ONE Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25 (UNV24113)
- Smead File Folders