Shop All File Folders
Smead
File Pocket with Expansion, Green
Mfr # 73216
Zoro # G7491876
product price: $5.25
/ea
Sold in multiples of 3 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 1-3/4"
- Tab Type Top Tab
- Material Colored Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73216
- Zoro # G7491876
- UPC # 086486732161
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 1-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Colored File Pockets |
Color | Green |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | Straight |
Thickness | 9 pt. |
Tab Position | Top |
Features | Tear Resistant |
Recycled Content | 0.1 |
Divider Thickness | 11 pt. |
Environmental Certification | SFI |
Tab Location | Top |
Sheet Standard | Letter |
Overall Expansion | 1.75" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Expansion Colored File Pocket,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Oil Pastel Set w/Carrying Case, 36 Pc (PENPHN36)
- BI-SILQUE GEC™ Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (FLX10201MV)
- ZORO SELECT 30" x 20" Open Poly Bags, 1 mil, Clear, PK 1000 (4DKX1)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 BLACK (106R01630)
- SMEAD Classification Folder 8-1/2 x 14", PK10 (19091)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Size: Legal (75607)
- SMEAD Expanding File 10x15", 5-1/4" Expansion (71076)
- SMEAD Folder, File, Prsbd, Ltr, 2""Exp Pk (SMD26210)
- SMEAD Smead Pressboard Classification Folders, Letter, Four-Section, Yellow, 10/Box (13734)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68215)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- Smead File Folders