Shop All File Folders
Smead
File Pocket with 1-3/4" Expansion, Red
Mfr # 73221
Zoro # G7492138
original price:
$2.85
14% off
new price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Expanded Width 1-3/4"
- Tab Type Top Tab
- Material Colored Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73221
- Zoro # G7492138
- UPC # 086486732215
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11.75" |
Expanded Width | 1-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Expandable Document Pockets & Wallets |
Color | Red |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | Straight |
Features | Tear Resistant |
Tab Position | Top |
Thickness | 9 pt. |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Divider Thickness | 11 pt. |
Assembly Required | No |
Tab Location | Top |
Overall Expansion | 1.75" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Expansion Colored File Pocket,1.75",Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- C-LINE PRODUCTS Memory Book 812 x 11 Scrapbook Page Protector, top load, clear, 50PK (62077)
- PENDAFLEX Printed Notes Folder, 1/3-Cut Tabs, Letter Size, Assorted, 30PK (45269)
- ANGLERS Business Card Binder, 3Ring, 1000 Capacity (303)
- SMEAD Smead, INTERIOR FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, MANILA, 100PK (15230)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- SMEAD File Folder End Tab, Fastener, Manila, PK50 (34112)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75 in. Expansion, 11-pt Stock, 24PK (11957)
- SMEAD Hanging File Folder, Recycled, Green, PK20 (64037)
- SMEAD File Pocket 8-1/2 x 11", 3.5" Expansion, Pk10 (73380)
- SMEAD Heavyweight Manila End Tab Folders, 9.5", 1-Ply Strt Tab, Legal, PK100 (27100)
- Smead File Folders