Shop All File Folders
Smead
File Pocket with 1-3/4" Expansion, Blue
Mfr # 73215
Zoro # G7491998
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Expanded Width 1-3/4"
- Tab Type Top Tab
- Material Colored Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73215
- Zoro # G7491998
- UPC # 086486732154
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11.75" |
Expanded Width | 1-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Expandable Document Pockets & Wallets |
Color | Blue |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | Straight |
Tab Position | Top |
Features | Tear Resistant |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Assembly Required | No |
Environmental Certification | SFI |
Tab Location | Top |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 1.75" |
Number of File Pockets | 1 |
Description
Expansion Colored File Pocket,1.75",Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Blue, 2000 Count (729303)
- TRIMACO Builders Paper 35" x 166 ft., Pk20 (35166/20)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- BETTER OFFICE PRODUCTS Black Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65251)
- SMEAD Pocket, Ezaccess, Lgl, 3.5""Exp Pk (SMD74224)
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Tab Cut: 2/5 (13730)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- SMEAD SuperTab Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75" Expansion, Polypropylene, 12PK (10516)
- SMEAD File Fastener Folder 1/3-Cut, PK50 (19837)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- Smead File Folders