Shop All File Folders
Smead
File Pocket Straight-Cut 8-1/2 x 14", 3.5" Expansion, Pk10
Mfr # 74264
Zoro # G5022039
product price: $41.69
/pk 10, $4.17/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 74264
- Zoro # G5022039
- UPC # 086486742641
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Depth | 9 1/2" |
Details
Item | Redrope File Pockets with Fully-Lined Gusset |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Thickness | 12.5 pt. |
Tab Position | Top |
Features | Tear Resistant, Reinforced Gusset, Rounded Corner |
Recycled Content | 0.3 |
Environmental Certification | SFI |
Assembly Required | No |
Sheet Standard | Legal |
Tab Location | Top |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Pocket,File,Legl,Str,3.5 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UHU Stic Permanent Glue Stick, 0.74 oz, Dries Clear (99649)
- BSC PREFERRED 7 x 7 x 6'' Corrugated Boxes, 25PK (S-4586)
- SMEAD Hanging File Folder, Moss Green, PK20 (64082)
- MOOLAH Self-Sealing Currency Bands, Blue, $100, Pack of 1000 (729200100)
- SMEAD Pressboard Folder, 6 Section, Letter, Blue, PK10 (14081)
- SMEAD Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x14", RD (SMD81732)
- SMEAD Folder, Classf, 2Div, 2""Ex, Yw Pk (SMD14034)
- SMEAD Cover, Report, 11X17, Be (81078)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Green, 100/Box (12134)
- SMEAD Smead, COLORED FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, GREEN (74226)
- SMEAD Two Pocket File Folder, Black, PK5 (87705)
- Smead File Folders