Smead

File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10, Expanded Width: 5-1/4"


product price: $46.35
/pk 10, $4.64/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 11-3/4"
  • Expanded Width 5-1/4"
  • Color Redrope
  • Tab Type Top Tab
  • Material Manila; Redrope
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Smead
  • MFR # 73274
  • Zoro # G5022081
  • UPC #
    086486732741
  • Country of Origin Mexico
  • Category File Folders

Dimensions

Width 11-3/4"
Expanded Width 5-1/4"
Size Letter
Sheet Size 8 1/2" Width x 11" Length
Height 9.5"
File Size Letter

Details

Item Redrope File Pockets with Fully-Lined Gusset
Color Redrope
Tab Type Top Tab
Material Manila; Redrope
Tab Cut Straight
Thickness 12.5 pt.
Tab Position Top
Features Tear Resistant, Rounded Corner, Reinforced Gusset
Recycled Content 0.3
Assembly Required No
Tab Location Top
Sheet Standard Letter
Environmental Certification SFI
Pocket/Wallet Type Files/Papers
Number of File Pockets 1
Overall Expansion 5.25"

Description

Pocket,File,Ltr,Str,5.25 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.