Shop All File Folders
Smead
File Pocket 8-1/2 x 14", 3.5" Expansion, Pk10, Size: Legal
Mfr # 74380
Zoro # G5382590
product price: $52.99
/pk 10, $5.30/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type Top Tab
- Material Manila; Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 74380
- Zoro # G5382590
- UPC # 086486743808
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Tuff File Pockets |
Color | Redrope |
Tab Type | Top Tab |
Material | Manila; Redrope |
Tab Cut | Straight |
Features | Tear Resistant, Heavyweight, Reinforced |
Sheet Capacity | 800 |
Thickness | 12.5 pt. |
Recycled Content | 0.3 |
Environmental Certification | SFI |
Sheet Standard | Legal |
Assembly Required | No |
Divider Thickness | 11 pt. |
Accessibility | Top Load |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Pocket Folder,3.5 In.,Tuff,Manila,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-d Products 02733 .19 in. X 17 ft. White Waterproof & Airtight Foam Tape Weather Str (2733)
- DYMO AC Adapter for Label Maker (40077)
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- SMEAD Expanding File Daily 1-31, Letter, 31 Pockets, Redrope (70467)
- SMEAD Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box (64055)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Size: Legal (75607)
- SMEAD File Folder End Tab 8-1/2 x 11", 2 Fastener, PK25 (34705)
- SMEAD File Folder End Tab, Red, PK10 (29860)
- SMEAD Smead 3-1/2in Accordion Expansion File Pocket, Straight Tab, Lgl, Manila/Redrope, 10/Bx (74264)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- Smead File Folders