Shop All File Folders
Smead
File Organizer 8-1/2 x 11", Assorted, PK3
Mfr # 11989
Zoro # G7492016
original price:
$8.39
14% off
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Purple, Teal, Navy Blue
- Material Paper
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 11989
- Zoro # G7492016
- UPC # 086486119894
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03475 Toner, 1,000 Page-Yield, Yellow (106R03475)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STODK-01-R8)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- TYVEK Tyvek® Flat Envelopes, 6" x 9", White, 100/Case (TYF0609WH)
- SMEAD File Folder 2 Dividers, Letter, 2" Exp., Yellow, PK10 (14064)
- SMEAD Smead® 2" Accordion Expansion Wallet, Elastic Cord, Ltr, Blue/Green/Red/Yellow, 50/Box (77251)
- SMEAD File Folder End Tab 8-1/2 x 14", Gray/Green, Pk10, Size: Legal (29810)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15004)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Bright Red (81252)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10, Tab Position: Right of Center Position (14030)
- ZORO SELECT Aluminum Folder, Holds 5-2/3 x 9.5, 3/8" Thickness (10507)
- Smead File Folders