Shop All File Folders
Smead
File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50
Mfr # 76560
Zoro # G5021950
product price: $43.45
/pk 50, $0.87/ea
$43.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 2"
- Color Manila
- Material Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 76560
- Zoro # G5021950
- UPC # 086486765602
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
Outside Length | 14 3/4" |
File Size | Legal |
Overall Height | 9 1/2 in |
Overall Width | 14 3/4 in |
Expanded Depth | 2 in |
Description
File Jacket, Material Manila, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G10043)
- SWINGLINE STAPLER, ELEC, OPTIMA GRIP, SR (SWI48207)
- SHURTAPE Carton Tape, Clear, 48mmx50m, PK36 (HP 400)
- SECURIT Tamper-Evident Deposit Bags, 9 x 12, Plastic, White, PK100 (PMC58001)
- SMEAD Folder, Clssfc, Lgl, 2Div, Red Pk (SMD29860)
- SMEAD Smead® 2" Accordion Expansion Wallet, Elastic Cord, Ltr, Blue/Green/Red/Yellow, 50/Box (77251)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19091)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100, Tab Cut: 2/5 (10386)
- SMEAD Folder, File, Ltr, Strght, Mla Pk (SMD10300)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, YELLOW (81852)
- OXFORD Report Cover 8-1/2 x 11", 3" Expansion, Paper Blue, Pk25 (5730123)
- Smead File Folders