Shop All File Folders
Smead
File Jacket, 8-1/2 x 14", Straight Tab, 1"Expandable, PK50
Mfr # 76520
Zoro # G5021969
product price: $63.99
/pk 50, $1.28/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 1"
- Color Manila
- Material 11-pt Manila
- Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 76520
- Zoro # G5021969
- UPC # 086486765206
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 1" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
Outside Length | 14 3/4" |
File Size | Legal |
Details
Item | Manila File Jackets - Reinforced |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | Straight |
Features | Reinforced Double-Ply Tab |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Environmental Certification | SFI |
Number of Plys | 2 |
Sheet Standard | Legal |
Assembly Required | No |
Number of Sections | 1 |
Expansion | 1" |
Material Type | Paper |
Punched/Unpunched | Unpunched |
Description
Jacket,File,Legl,Str,1 In.Expandable,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Reinforcements, 1/4", Cl, PK1000 (05722)
- ELC SECURITY PRODUCTS Pull Rip Barcode Seals 8-1/2" x 9/64", Red, Pk250 (061RIML128PPRD)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 3-4) (TCR8310)
- UNI-BALL Silver Gel Pen, PK12 (60658)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 1.75" Expansion, Pk25, Size: Letter (73214)
- SMEAD Folder, Classf, Ltr, 2""Ex, 1Div Pk (SMD13775)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25 (50576)
- SMEAD Smead, PRESSBOARD MORTGAGE FOLDERS, 8 DIVIDERS, LEGAL SIZE, GREEN, 10PK (78208)
- SMEAD Smead Pressboard Classification Folders, Self Tab, Legal, Eight-Section, Red, 10/Box (19092)
- SMEAD Folder, Interior, Ltr, 1/3, Ast Pk (SMD10229)
- SMEAD File Folder End Tab, Fastener, Manila, PK50 (34112)
- Smead File Folders