Shop All File Folders
Smead
File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100
Mfr # 75511
Zoro # G5416227
product price: $89.25
/pk 100, $0.89/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width Flat-No Expansion
- Material 11-pt Paper
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75511
- Zoro # G5416227
- UPC # 086486755115
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | Flat-No Expansion |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Colored File Jackets |
Color | Yellow |
Material | 11-pt Paper |
Tab Cut | Straight |
Features | Slip Resistant, Reinforced Tab |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Expansion | 0.5" |
Punched/Unpunched | Unpunched |
Number of Sections | 1 |
Material Type | Paper |
Description
File Jacket,Top Tab,Yellow,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Medium Point, White, PK12 (35558)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- XEROX XEROX PHASER 6500/6505 CYAN (106R01594)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- SMEAD File Jacket 8-1/2 x 11", Straight-Cut Tab, Assorted Colors, Pk100 (75613)
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- SMEAD Cover, Report, Ltr, Dbe (81354)
- SMEAD Folder, Clssfc, Ltr, 2Div, Gygn Pk (SMD26802)
- SMEAD Straight Cut Folder, Manila, PK100, Width: 12" (24190)
- UNIVERSAL Index Dividers 5 Tab, White, Pk36 (UNV20835)
- Smead File Folders